BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Female Connector, 3/8 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G1175002| Mfr #: 3014 60 18

$77.22 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"Basic Fitting Material: MetalMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175002 Mfr #: 3014 60 18
Pipe Size (Fittings): 3/8"Basic Fitting Material: Metal
Max. Pressure: 290 psiItem: Female Adapter
Hex Size: 22mmTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 3/8"Basic Fitting Shape: Adapter
Fitting Connection Type: Tube x FNPTSpecific Fitting Shape: Adapter
Country of Origin (subject to change): Mexico

Description

Female Connector, Push To Connect, Tube Size 3/8 In, Pipe Size 3/8 In, Tube To FNPT Connection, Material of Construction Nickel Plated Brass, Hex Size 22mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews