5/32" Tube x FNPT Nickel Brass Adapter 10PK

LEGRIS| Zoro #: G2026315| Mfr #: 3014 04 11

$42.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 13mm
Pipe Size: 1/8"
Body Material: Nickel Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026315 Mfr #: 3014 04 11
Hex Size: 13mmPipe Size: 1/8"
Body Material: Nickel Plated BrassConnection Type: Tube x FNPT
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Adapters
Basic Material: MetalMax. Pressure: 290 psi
Tube Size: 5/32"Item: Female Adapter
Country of Origin (subject to change): Mexico

Description

Female Connector, Push To Connect, Tube Size 5/32 In, Pipe Size 1/8 In, Tube To FNPT Connection, Material of Construction Nickel Plated Brass, Hex Size 13mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews