Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Female Connector, 5/32 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G1545467| Mfr #: 3014 04 14

$57.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psiItem: Female AdapterFitting Connection Type: Tube x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545467 Mfr #: 3014 04 14
Max. Pressure: 290 psiItem: Female Adapter
Fitting Connection Type: Tube x FNPTTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 5/32"Hex Size: 16mm
Specific Fitting Shape: AdapterBasic Fitting Material: Metal
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Adapter
Country of Origin (subject to change): Mexico

Description

Female Connector, Push To Connect, Tube Size 5/32 In, Pipe Size 1/4 In, Tube To FNPT Connection, Material of Construction Nickel Plated Brass, Hex Size 16mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews