SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Female Connector, Pipe Size 1/4 In, PK10

LEGRIS| Zoro #: G2232763| Mfr #: 3114 08 13

$69.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Female AdapterFitting Connection Type: Tube x BSPPTemp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232763 Mfr #: 3114 08 13
Item: Female AdapterFitting Connection Type: Tube x BSPP
Temp. Range: -4 Degrees to 175 Degrees FTube Size: 8mm
Hex Size: 33mmSpecific Fitting Shape: Adapter
Basic Fitting Material: MetalPipe Size (Fittings): 1/4"
Basic Fitting Shape: AdapterCountry of Origin (subject to change): France

Description

Female Connector, Tube Size 8mm, Pipe Size 1/4 In, Hex Size 33mm, Tube x BSPP Connection, Temp Range -4 To 175 Deg F, Material of Construction Nickel Plated Brass, Package Quantity 10

Reviews