Female Connector, Tube 10mm, Pipe 3/8, PK10

LEGRIS| Zoro #: G2044147| Mfr #: 3114 10 17

$108.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x Female BSPP
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044147 Mfr #: 3114 10 17
Max. Pressure: 290 psiConnection Type: Tube x Female BSPP
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 14mm
Pipe Size: 3/8"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Adapters
Item: Female AdapterBasic Material: Plastic/Metal Combination
Tube Size: 10mmCountry of Origin (subject to change): France

Description

Straight Female Connector, Tube Size 10mm, Pipe Size 3/8 In, Hex Size 14mm, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews