KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Female Connector, Tube 12mm, Pipe 1/2, PK10

LEGRIS| Zoro #: G0255482| Mfr #: 3114 12 21

$171.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x Female BSPP
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255482 Mfr #: 3114 12 21
Max. Pressure: 290 psiConnection Type: Tube x Female BSPP
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 19.5mm
Pipe Size: 1/2"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Adapters
Item: Female AdapterBasic Material: Plastic/Metal Combination
Tube Size: 12mmCountry of Origin (subject to change): France

Description

Straight Female Connector, Tube Size 12mm, Pipe Size 1/2 In, Hex Size 19.5mm, Tube x BSPP Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews