Legris
Female Connector, Tube x BSPP, 16mm, 1/2 In
Mfr # 3114 16 21
Zoro # G4459926
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Basic Material Metal
Explore More Products
- LEGRIS Plug-In Elbow, Outside Dia 8mm, PK10 3182 08 00
- LEGRIS Male Tee, Tube 12mm, Pipe 1/4 In, PK10 3108 12 13
- LEGRIS Male Elbow, Thread Size 10-32 UNF, PK10 3109 53 20
- LEGRIS Nickel Plated Brass Union Tee, 5/16 in Tube Size 3604 08 00
- LEGRIS Equal Cross, Outside Dia 1/4 In, PK5 3107 56 00
- LEGRIS Nickel Plated Brass Union Tee, 3/8 in Tube Size 3604 60 00
- LEGRIS Female Elbow, Thread 1/8 In NPT, PK10 3009 53 11
- LEGRIS All Metal Push to Connect Fitting 3809 10 13
- LEGRIS Fractional Push-to-Connect Fitting 3139 53 00
- LEGEND VALVE 1/2" SMART CLICK TEE, PK20 465-213B
- SHARKBITE PUSH BRASS COUPLNG 1.5"" UXL0141
- Legris Push-to-Connect Tube Fittings