PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Female Elbow, Thread 1/8 In NPT, PK10

LEGRIS| Zoro #: G1468661| Mfr #: 3009 04 11

$68.12 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468661 Mfr #: 3009 04 11
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 5/32"Connection Type: Tube x FNPT
Basic Material: Plastic/Metal CombinationItem: Elbow, 90 Degrees
Pipe Size: 1/8"Fittings Sub-Category: Elbows
Hex Size: -Special Features: With Thread Sealant
Country of Origin (subject to change): Mexico

Description

Female Elbow, Tube Size 5/32 In, Pipe Size 1/8 In, Tube x FNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon Body And Nickel Plated Brass Base, Package Quantity 10

Reviews