BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Flow Control Regulator, 1/4 In Tube Sz

LEGRIS| Zoro #: G0981337| Mfr #: 7045 56 14

$19.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 158 Degrees F
Pressure Range: 14.5 to 145 psi
Item: Flow Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981337 Mfr #: 7045 56 14
Max. Temp.: 158 Degrees FPressure Range: 14.5 to 145 psi
Item: Flow Control ValveCountry of Origin (subject to change): China

Description

Flow Control Regulator, Swivel Outlet, Meter Out, Tube Size 1/4 In, Pipe Size 1/4 In, Hex Size 19mm, Tube x MNPT Connection, Temp Range 32 To 158 Deg F, Material of Construction Nickel Plated Brass And Glass Filled Nylon

Reviews