FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT

LEGRIS| Zoro #: G2341202| Mfr #: 7065 60 14

$23.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 158 Degrees F
Item: Flow Control Valve
Pressure Range: 14.5 to 145 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341202 Mfr #: 7065 60 14
Max. Temp.: 158 Degrees FItem: Flow Control Valve
Pressure Range: 14.5 to 145 psiCountry of Origin (subject to change): China

Description

Flow Control Regulator, Compact, Tube Size 3/8 In, Pipe Size 1/4 In, Hex Size 17mm, Tube x MNPT Connection, Max Pressure 15 To 145 PSI, Temp Range 30 To 160 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass

Reviews