Flow Control Regulator, Tube Sz 3/8 In

LEGRIS| Zoro #: G0987463| Mfr #: 7015 60 18

$45.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 14.5 to 145 psi
Item: Flow Control Valve
Max. Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987463 Mfr #: 7015 60 18
Pressure Range: 14.5 to 145 psiItem: Flow Control Valve
Max. Temp.: 158 Degrees FCountry of Origin (subject to change): Spain

Description

Flow Control Regulator, Compact, Knobless, Tube Size 3/8 In, Pipe Size 3/8 In, Hex Size 20mm, Tube x MNPT Connection, Temp Range 32 To 158 Deg F, Material of Construction Nickel Plated Brass And Glass Filled Nylon

Reviews