Legris
Hex Head Plug with Collar, 5/8 in L
Mfr # 0201 75 00
Zoro # G700722605
Sold in multiples of 10 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug with Collar
- Pipe Fitting Material Brass
- Fitting Connection Type Metric
- Pipe Fitting Connection Type Metric
- Pipe Size M16
Explore More Products
- LEGRIS Square Head Plug, Brass Pipe Fitting 0209 10 00
- LEGRIS Hex Reducing Nipple, Brass Pipe Fitting 0121 13 10
- LEGRIS Female x Male Wye Connector, 1 1/16 in L 0911 00 17
- LEGRIS Reducing Adapter, Brass Pipe Fitting 0163 21 13
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded 0192 21 21
- LEGRIS Female x Male Bulkhead Connector 0920 00 13
- LEGRIS Internal Hex Head Plug, 11/16 in L 0205 34 00
- LEGRIS Branch Tee, Brass Pipe Fitting, Threaded 0158 21 21
- LEGRIS Reducing Adapter, Brass Pipe Fitting 0164 28 27
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushing FB904
- ZORO SELECT Tee, Nickel-Plated Brass, 1/2 in, NPTF ZUSA-PF-9053
- Legris Brass Pipe Fittings