Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

10/32" x 5/32" Tube x UNF SS 90 Degree Elbow PK 2

LEGRIS| Zoro #: G0599295| Mfr #: 3899 04 20

$70.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 10mm
Temp. Range: -4 Degrees to 250 Degrees F
Tube Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599295 Mfr #: 3899 04 20
Hex Size: 10mmTemp. Range: -4 Degrees to 250 Degrees F
Tube Size: 5/32"Item: Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees ElbowFitting Connection Type: Tube x Male
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 10/32"
Basic Fitting Material: MetalMax. Pressure: 290 psi
Basic Fitting Shape: ElbowCountry of Origin (subject to change): France

Description

Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x Male, Pipe Size (Fittings) 10/32 In., Tube Size 5/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 10mm, Package Quantity 2

Reviews