Male Adapter, Tube x Male BSPP, PK10

LEGRIS| Zoro #: G0548037| Mfr #: 3101 08 13

$53.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psiItem: Male ConnectorFitting Connection Type: Tube x Male BSPP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548037 Mfr #: 3101 08 13
Max. Pressure: 290 psiItem: Male Connector
Fitting Connection Type: Tube x Male BSPPTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 8mmHex Size: 16mm
Specific Fitting Shape: ConnectorBasic Fitting Material: Metal
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Connector
Country of Origin (subject to change): France

Description

Male Adapter, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x Male BSPP, Tube Size 8mm, Pipe Size 1/4 In., Max. Pressure 290 psi, Hex Size 16mm, Temp. Range -4 Degrees to 175 Degrees F, Package Quantity 10

Reviews