SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Branch Tee, 10-32P, Tube x UNF, PK10

LEGRIS| Zoro #: G0657151| Mfr #: 3108 04 20

$67.15 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657151 Mfr #: 3108 04 20
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 5/32" or 4mmConnection Type: Tube x UNF
Basic Material: Plastic/Metal CombinationItem: Male Branch Tee
Pipe Size: 10-32Fittings Sub-Category: Tees
Hex Size: -Special Features: With Thread Sealant
Country of Origin (subject to change): Mexico

Description

Male Branch Tee, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated Brass, Connection Type Tube x UNF, Tube Size 5/32 In. or 4mm, Pipe Size 10-32, Max. Pressure 290 psi, Color Black, Hex Size -, Special Features With Thread Sealant, Temp. Range -4 Degrees to 175 Degrees F, Package Quantity 10

Reviews