Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Male Branch Tee, 1/2 In OD, 290 PSI, PK10
  • Zoro #: G0276866
  • Mfr #: 3108 62 14
$66.59 ($6.66/unit)
  • Hex Size: 20mm
  • Fittings Sub-Category: Tees
  • Temp. Range: -4 Degrees to 175 Degrees F
See full product details
This item ships free.

Legris #3108 62 14 Specifications

  • Zoro #: G0276866
  • Mfr #: 3108 62 14
Hex Size: 20mm Fittings Sub-Category: Tees
Temp. Range: -4 Degrees to 175 Degrees F Special Features: With Thread Sealant
Body Material: Glass Filled Nylon and Nickel Plated Brass Pipe Size: 1/4"
Item: Male Branch Tee Color: Black
Tube Size: 1/2" Basic Material: Plastic/Metal Combination
Connection Type: Tube x MNPT Max. Pressure: 290 psi
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Male Branch Tee, Tube Size 1/2 In, Pipe Size 1/4 In, Hex Size 20mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews of Legris #3108 62 14