Legris
Male Branch Tee, 1/4 In OD, 290 PSI, PK10
Mfr # 3108 56 14
Zoro # G2015413
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon and Nickel Plated Brass
Explore More Products
- LEGRIS Plug, 3/8" Tube, 3/8"OD, Tube, Nylon, PK10 3126 60 00
- LEGRIS Male Connector, Pipe M10 x1, Pk10 3101 06 60
- LEGRIS Male Elbow, Thread Size 1/2 In BSPP, PK10 3199 14 21
- LEGRIS Male Elbow, Tube 3/8In, Pipe 1/8In, PK10 3113 60 11
- LEGRIS Fractional Push-to-Connect Fitting 3113 55 11
- LEGRIS Union Straight, Tube 16mm 3106 16 00
- LEGRIS Female Elbow, Thread 1/8 In NPT, PK10 3009 53 11
- LEGRIS Fractional Push-to-Connect Fitting 3113 53 08
- LEGRIS Fractional Push-to-Connect Fitting 3014 55 14
- TECHNIFIT Fitting, PTC, Bulkhead Union, 1/4", PMM1/4 PMM1/4
- PARKER Fitting, 10 mm, Brass, Push-to-Connect W68PLP-10M-6R
- Legris Tube Fittings