Male Branch Tee, 1/4 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G0874596| Mfr #: 3108 56 18

$60.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Max. Pressure: 290 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874596 Mfr #: 3108 56 18
Tube Size: 1/4"Max. Pressure: 290 psi
Color: BlackPipe Size: 3/8"
Basic Material: Plastic/Metal CombinationHex Size: 18mm
Connection Type: Tube x MNPTFittings Sub-Category: Tees
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Branch Tee
Body Material: Glass Filled Nylon and Nickel Plated BrassCountry of Origin (subject to change): Mexico

Description

Male Branch Tee, Tube Size 1/4 In, Pipe Size 3/8 In, Hex Size 18mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews