PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Male Branch Tee, 4mm ODxM5 .08, PK10

LEGRIS| Zoro #: G1163434| Mfr #: 3198 04 19

$87.90 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 4mmSpecial Features: With Thread SealantColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163434 Mfr #: 3198 04 19
Tube Size: 4mmSpecial Features: With Thread Sealant
Color: BlackPipe Size: M5 x 0.8
Connection Type: TubeBasic Material: Plastic/Metal Combination
Hex Size: 8mmMax. Pressure: 290 psi
Fittings Sub-Category: TeesTemp. Range: -4 Degrees to 175 Degrees F
Item: Male Branch TeeBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): France

Description

Male Branch Tee, Branch Tee, Tube Size 5/32 In. or 4mm, Pipe Size 5/32 In. or 4mm, Hex Size 8mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nylon Body, Nickel Plated Threads, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews