Legris
Male Branch Tee, Thread 1/4 In NPT, PK10
Mfr # 3108 08 14
Zoro # G1780274
$128.01
26% off
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 5/16 in or 8mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting 3175 08 21
- LEGRIS Female Connector, Pipe Size 1/4 In, PK10 3114 08 13
- LEGRIS UnionTee 10mmOD x 8mmOD, PK10 3104 10 08
- LEGRIS Nickel Plated Brass 90 Degree Male Elbow, 5/16 in Tube Size 3699 08 10
- LEGRIS Union Tee, Tube 1/8 x 1/4In, PK10 3104 53 56
- LEGRIS Union Stainless Steel 3806 56 00
- LEGRIS Metric Push-to-Connect Fitting 3091 06 10
- LEGRIS Metric Push-to-Connect Fitting 3124 06 13
- LEGRIS Metric Push-to-Connect Fitting 3159 08 17
- LEGRIS Male Elbow, Tube 3/8In, Pipe 1/4In, PK10 3109 60 13
- PARKER Fitting, 5/32", Brass, Push-to-Connect 172PTCNS-5/32-2
- Legris Push-to-Connect Tube Fittings