KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Branch Tee, Thread 1/8 In NPT, PK10

LEGRIS| Zoro #: G2254463| Mfr #: 3108 08 11

$60.77 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254463 Mfr #: 3108 08 11
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FPipe Size: 1/8"
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Fittings Sub-Category: TeesItem: Male Branch Tee
Special Features: With Thread SealantBasic Material: Plastic/Metal Combination
Tube Size: 5/16" or 8mmCountry of Origin (subject to change): Mexico

Description

Male Branch Tee, Tube Size 5/16 In, Pipe Size 1/8 In, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews