Legris
Male Branch Tee, Tube 8mm, Pipe 1/8In, PK10
Mfr # 3198 08 10
Zoro # G1784483
$118.65
30% off
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Fittings Sub-Category Tees
Explore More Products
- LEGRIS Plug-In Reducer, 6mm x 8mm, PK10 3166 06 08
- LEGRIS Extended Male Elbow, 1/8 In NPT, PK10 3129 60 11
- LEGRIS Straight Union, Outside Dia 10mm, PK10 3106 10 00
- LEGRIS Male Branch Tee, 1/2 In OD, 290 PSI, PK10 3108 62 22
- LEGRIS Union Tee, Outside Dia 12mm, PK10 3104 12 00
- LEGRIS Nickel Plated Brass 90 Degree Male Elbow, 5/32 in Tube Size 3699 04 19
- LEGRIS Metric Push-to-Connect Fitting 3121 12 21
- LEGRIS Fractional Push-to-Connect Fitting 3180 53 00
- LEGRIS Fractional Push-to-Connect Fitting 3139 60 00
- LEGRIS Male Run Tee, Thread 1/4 In BSPP, PK10 3193 08 13
- LEGRIS Male Elbow, Tube 16mm, 3/8 In 3109 16 17
- Legris Tube Fittings