Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Male Cnctr, PushCX, 1/2", Tube x MNPT, PK10
  • Zoro #: G2177786
  • Mfr #: 3175 62 18
$79.99 ($8.00/unit)
  • Basic Pipe Fitting Shape: Connector
  • Temp. Range: -4 Degrees to 175 Degrees F
  • Max. Pressure: 290 psi
See full product details
This item ships free.

Legris #3175 62 18 Specifications

  • Zoro #: G2177786
  • Mfr #: 3175 62 18
Basic Pipe Fitting Shape: Connector Temp. Range: -4 Degrees to 175 Degrees F
Max. Pressure: 290 psi Body Material: Nickel Plated Brass
Pipe Fitting Connection Type: MNPT x Tube Fittings Sub-Category: Adapters
Basic Material: Metal Special Features: With Thread Sealant
Connection Type: Tube x MNPT Pipe Size (Fittings): 3/8"
Hex Size: 22mm Tube Size: 1/2"
Specific Pipe Fitting Shape: Connector Basic Pipe Fitting Material: Metal
Pipe Size: 3/8" Item: Male Connector
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Here is some additional information about this Male Connector : TUBE SIZE: 1/2", PIPE SIZE: 3/8", CONNECTION TYPE: Tube x MNPT

Reviews of Legris #3175 62 18