Male Cnctr, PushCX, 3/8", Tube x MNPT, PK10

LEGRIS| Zoro #: G1122554| Mfr #: 3175 60 18

$54.14 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psiItem: Male ConnectorFitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122554 Mfr #: 3175 60 18
Max. Pressure: 290 psiItem: Male Connector
Fitting Connection Type: Tube x MNPTTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 3/8"Hex Size: 18mm
Specific Fitting Shape: ConnectorBasic Fitting Material: Metal
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Connector
Country of Origin (subject to change): Mexico

Description

Male Connector, Push To Connect, Tube Size 3/8 In, Pipe Size 3/8 In, Tube To MNPT Connection, Material of Construction Nickel Plated Brass, Hex Size 18mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews