Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Male Conn, 10mm ODx1/2 NPT, PK10

  • Zoro #: G0494006
  • Mfr #: 3175 10 22
Tap to zoom
Hover or click to zoom
$99.68 ($9.97/unit)
  • Item: Male Connector
  • Tube Size: 10mm
  • Max. Pressure: 290 psi
See full product details
This item ships free.

Legris #3175 10 22 Specifications

  • Zoro #: G0494006
  • Mfr #: 3175 10 22
  • Item: Male Connector
  • Tube Size: 10mm
  • Max. Pressure: 290 psi
  • Temp. Range: -4 Degrees to 175 Degrees F
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Connector
  • Pipe Fitting Connection Type: MNPT x Tube
  • Pipe Size: 1/2 in
  • Body Material: Nickel Plated Brass
  • Hex Size: 22 mm
  • Pipe Size (Fittings): 1/2"
  • Fittings Sub-Category: Adapters
  • Specific Pipe Fitting Shape: Connector
  • Basic Material: Metal
  • Connection Type: Tube x MNPT
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Male Connector, Male Connector, Tube Size 10mm, Pipe Size 1/2 In., Hex Size 22mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Legris #3175 10 22