BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Male Conn, 10mm ODx1/4 NPT Thread, PK10

LEGRIS| Zoro #: G2274553| Mfr #: 3175 10 14

$50.08 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psiItem: Male ConnectorTemp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274553 Mfr #: 3175 10 14
Max. Pressure: 290 psiItem: Male Connector
Temp. Range: -4 Degrees to 175 Degrees FTube Size: 10mm
Hex Size: 16mmCountry of Origin (subject to change): Mexico

Description

Male Connector, Male Connector, Tube Size 10mm, Pipe Size 1/4 In., Hex Size 16mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews