KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Conn, 10mm ODx3/8 NPT Thread, PK10

LEGRIS| Zoro #: G2265383| Mfr #: 3175 10 18

$72.69 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 18mm
Max. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265383 Mfr #: 3175 10 18
Hex Size: 18mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Connector
Country of Origin (subject to change): Mexico

Description

Male Connector, Male Connector, Tube Size 10mm, Pipe Size 3/8 In., Hex Size 18mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews