DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Male Conn, 12mm ODx3/8 NPT, PK10

LEGRIS| Zoro #: G1185852| Mfr #: 3175 12 18

$87.96 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 12mm
Max. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185852 Mfr #: 3175 12 18
Tube Size: 12mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Connector
Hex Size: 19mmCountry of Origin (subject to change): Mexico

Description

Male Connector, Male Connector, Tube Size 12mm, Pipe Size 3/8 In., Hex Size 19mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews