KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" Tube x MNPT Nickel Brass Connector 10PK

LEGRIS| Zoro #: G1733261| Mfr #: 3175 08 18

$53.09 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733261 Mfr #: 3175 08 18
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 18mm
Pipe Size: 3/8"Body Material: Nickel Plated Brass
Fittings Sub-Category: AdaptersItem: Male Connector
Special Features: With Thread SealantBasic Material: Metal
Tube Size: 5/16" or 8mmCountry of Origin (subject to change): Mexico

Description

Male Connector, Push to Connect, Tube Size 5/16 In. or 8mm, Pipe Size 3/8 In., Hex Size 18mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews