KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, 10mm OD, 290 PSI, PK10

LEGRIS| Zoro #: G1439401| Mfr #: 3101 10 17

$93.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 20mm
Max. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439401 Mfr #: 3101 10 17
Hex Size: 20mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Connector
Country of Origin (subject to change): France

Description

Male Adapter, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x Male BSPP, Tube Size 10mm, Pipe Size 3/8 In., Max. Pressure 290 psi, Hex Size 20mm, Temp. Range -4 Degrees to 175 Degrees F, Package Quantity 10

Reviews