Male Connector, 1/8 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G1155621| Mfr #: 3171 53 20

$25.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 2mm
Max. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155621 Mfr #: 3171 53 20
Hex Size: 2mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FPipe Size (Fittings): 10-32
Item: Male ConnectorCountry of Origin (subject to change): Mexico

Description

Male Connector, Push To Connect, Tube Size 1/8 In, Pipe Size 10-32 UNF, Tube To MNPT Connection, Material of Construction Nickel Plated Brass, Hex Size 2mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews