Male Connector, 1/8 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G0859591| Mfr #: 3175 53 08

$39.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psiItem: Male ConnectorFitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859591 Mfr #: 3175 53 08
Max. Pressure: 290 psiItem: Male Connector
Fitting Connection Type: Tube x MNPTTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 1/8"Hex Size: 10mm
Specific Fitting Shape: ConnectorBasic Fitting Material: Metal
Pipe Size (Fittings): 1/16"Basic Fitting Shape: Connector
Country of Origin (subject to change): Mexico

Description

Male Connector, Push To Connect, Tube Size 1/8 In, Pipe Size 1/16 In, Tube To MNPT Connection, Material of Construction Nickel Plated Brass, Hex Size 10mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews