Legris
Male Connector, 1/8 In OD, 290 PSI, PK10
Mfr # 3175 53 14
Zoro # G1939472
$63.89
10% off
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Fittings Sub-Category Adapters
Explore More Products
- LEGRIS Male Connector, 4mm OD, 290 PSI, PK10 3101 04 13
- LEGRIS All Metal Push to Connect Fitting 3879 08 10
- LEGRIS Fractional Push-to-Connect Fitting 3036 53 11
- LEGRIS Fractional Push-to-Connect Fitting 3018 56 18
- LEGRIS Metric Push-to-Connect Fitting, Polymer 3151 60 00
- LEGRIS Male Elbow, 10mm OD, PSI 290, PK10 3199 10 21
- LEGRIS Metric Push-to-Connect Fitting 3158 08 10
- LEGRIS Male Elbow Stainless Steel 3889 08 11
- LEGRIS Union Elbow, Tube 3/8In x 1/2In, PK10 3102 60 62
- LEGRIS Male Elbow, Thread Size 1/8 In NPT, PK10 3109 06 11
- PARKER Metal Fitting, Union Tee, Pipe 5/16 164PLP-5
- Legris Tube Fittings