SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Connector, 3/16 In OD, 260 PSI, PK10

LEGRIS| Zoro #: G2147914| Mfr #: 3175 55 11

$38.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 260 psiItem: Male ConnectorFitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147914 Mfr #: 3175 55 11
Max. Pressure: 260 psiItem: Male Connector
Fitting Connection Type: Tube x MNPTTemp. Range: 5 Degrees to 155 Degrees F
Tube Size: 3/16"Hex Size: 7/16"
Specific Fitting Shape: ConnectorBasic Fitting Material: Metal
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Connector
Country of Origin (subject to change): Mexico

Description

Male Connector, Basic Material Brass, Body Material Nickel Plated Brass, Connection Type Tube x MNPT, Tube Size 3/16 In., Pipe Size 1/8 In., Max. Pressure 260 psi, Hex Size 7/16 In., Special Features With Thread Sealant, Temp. Range 5 Degrees to 155 Degrees F, Package Quantity 10

Reviews