KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, 4mm OD, 290 PSI, PK10

LEGRIS| Zoro #: G2093104| Mfr #: 3101 04 19

$39.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 8mm
Max. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093104 Mfr #: 3101 04 19
Hex Size: 8mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FPipe Size (Fittings): M5 x 0.8
Item: Male ConnectorCountry of Origin (subject to change): Mexico

Description

Male Connector, Push To Connect, Tube Size 4mm, Pipe Size M5 x 0.8, Tube To mm Connection, Material of Construction Nickel Plated Brass, Hex Size 8mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews