Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Male Connector, 6mm OD, 290 PSI, PK10

  • Zoro #: G0509205
  • Mfr #: 3101 06 10

$40.80 ($4.08/unit)

  • Fittings Sub-Category: Adapters
  • Pipe Size (Fittings): 1/8"
  • Max. Pressure: 290 psi
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Legris #3101 06 10 Specifications

  • Zoro #: G0509205
  • Mfr #: 3101 06 10
Fittings Sub-Category: Adapters Pipe Size (Fittings): 1/8"
Max. Pressure: 290 psi Temp. Range: -4 Degrees to 175 Degrees F
Basic Material: Metal Pipe Size: 1/8"
Hex Size: 13mm Connection Type: Tube x BSPP
Basic Pipe Fitting Material: Metal Item: Male Connector
Specific Pipe Fitting Shape: Connector Tube Size: 6mm
Pipe Fitting Connection Type: Tube x Male BSPP Basic Pipe Fitting Shape: Connector
Body Material: Nickel Plated Brass Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Male Connector, Push To Connect, Tube Size 6mm, Pipe Size 1/8 In, Tube x BSPP Connection, Material of Construction Nickel Plated Brass, Hex Size 13mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews of Legris #3101 06 10