KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Male BSPP x 6mm Tube Nickel Brass Connector 10PK

LEGRIS| Zoro #: G2180245| Mfr #: 3101 06 13

$33.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 16mm
Pipe Size: 1/4"
Body Material: Nickel Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180245 Mfr #: 3101 06 13
Hex Size: 16mmPipe Size: 1/4"
Body Material: Nickel Plated BrassConnection Type: Tube x BSPP
Temp. Range: -4 Degrees to 175 Degrees FFittings Sub-Category: Adapters
Basic Material: MetalMax. Pressure: 290 psi
Tube Size: 6mmItem: Male Connector
Country of Origin (subject to change): France

Description

Male Connector, Push To Connect, Tube Size 6mm, Pipe Size 1/4 In, Tube To MNPT Connection, Material of Construction Nickel Plated Brass, Hex Size 16mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews