BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Male Connector, Pipe M10 x1, Pk10

LEGRIS| Zoro #: G2045732| Mfr #: 3101 06 60

$65.71 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 175 Degrees FFitting Connection Type: Tube x Male BSPPTube Size: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045732 Mfr #: 3101 06 60
Temp. Range: -4 Degrees to 175 Degrees FFitting Connection Type: Tube x Male BSPP
Tube Size: 6mmBasic Fitting Material: Metal
Hex Size: 13mmItem: Male Connector
Basic Fitting Shape: ConnectorPipe Size (Fittings): M10 x 1"
Specific Fitting Shape: ConnectorMax. Pressure: 290 psi
Country of Origin (subject to change): France

Description

Male Connector, Male Connector, Tube Size 6mm, Pipe Size M10 x 1, Hex Size 13mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews