KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, Pipe M10 x1, Pk10

LEGRIS| Zoro #: G1042876| Mfr #: 3101 08 60

$61.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 13mm
Max. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042876 Mfr #: 3101 08 60
Hex Size: 13mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FTube Size: 8mm
Item: Male ConnectorCountry of Origin (subject to change): France

Description

Male Connector, Tube Size 8mm, Pipe Size M10 x 1, Hex Size 13mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews