BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Male Connector, Pipe M12 x 1.5, Pk10

LEGRIS| Zoro #: G1942692| Mfr #: 3101 08 67

$71.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 175 Degrees FTube Size: 8mmHex Size: 15mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942692 Mfr #: 3101 08 67
Temp. Range: -4 Degrees to 175 Degrees FTube Size: 8mm
Hex Size: 15mmItem: Male Connector
Max. Pressure: 290 psiCountry of Origin (subject to change): France

Description

Male Connector, Tube Size 8mm, Pipe Size M12 x 1.5, Hex Size 15mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews