BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Male Connector, Pipe M5 x 0.8, PK10

LEGRIS| Zoro #: G1716014| Mfr #: 3101 06 19

$53.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Male ConnectorSpecific Fitting Shape: ConnectorFitting Connection Type: Tube x Male BSPP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716014 Mfr #: 3101 06 19
Item: Male ConnectorSpecific Fitting Shape: Connector
Fitting Connection Type: Tube x Male BSPPHex Size: 8mm
Basic Fitting Shape: ConnectorTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 6mmBasic Fitting Material: Metal
Max. Pressure: 290 psiPipe Size (Fittings): M5 x 0.8
Country of Origin (subject to change): France

Description

Male Connector, Tube Size 6mm, Pipe Size M5 x 0.8, Hex Size 8mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews