SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Connector, Pipe M7 x 1, Pk10

LEGRIS| Zoro #: G1269877| Mfr #: 3101 06 55

$44.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 6mmMax. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269877 Mfr #: 3101 06 55
Tube Size: 6mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FPipe Size (Fittings): M7 x 1
Item: Male ConnectorHex Size: 10mm
Country of Origin (subject to change): France

Description

Male Connector, Male Connector, Tube Size 6mm, Pipe Size M7 x 1, Hex Size 10mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews