Male Connector, Pipe Size 1/2 In, PK10

LEGRIS| Zoro #: G1861641| Mfr #: 3101 06 21

$76.71 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Male Stud ConnectorCompliance: RoHS, REACHStandards: ISO 14743, DI: 97/23/EC (PED), DI : 2002/95/EC (RoHS), 2011/65/EC, DI : 1907/2006 (REACH)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861641 Mfr #: 3101 06 21
Item: Male Stud ConnectorCompliance: RoHS, REACH
Standards: ISO 14743, DI: 97/23/EC (PED), DI : 2002/95/EC (RoHS), 2011/65/EC, DI : 1907/2006 (REACH)Outside Dia.: 1/2"
Tube Size: 6mmMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 176 Degrees FHex Size: 24mm
Country of Origin (subject to change): France

Description

Male Connector, Tube Size 6mm, Pipe Size 1/2 In, Tube To BSPP Connection, Material of Construction Nickel Plated Brass, Outside Dia 1/2 In, Hex Size 24mm, Length 27.5mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews