Male Connector, Pipe Size 1/2 In, PK10

LEGRIS| Zoro #: G1382692| Mfr #: 3101 08 21

$107.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Compliance: RoHS, REACHMax. Pressure: 290 psiBasic Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382692 Mfr #: 3101 08 21
Compliance: RoHS, REACHMax. Pressure: 290 psi
Basic Fitting Shape: ConnectorFitting Connection Type: Tube x Male BSPP
Tube Size: 8mmSpecific Fitting Shape: Connector
Basic Fitting Material: MetalPipe Size (Fittings): 1/2"
Outside Dia.: 1/2"Item: Male Stud Connector
Temp. Range: -4 Degrees to 176 Degrees FHex Size: 24mm
Standards: ISO 14743, DI: 97/23/EC (PED), DI : 2002/95/EC (RoHS), 2011/65/EC, DI : 1907/2006 (REACH)Country of Origin (subject to change): France

Description

Male Connector, Tube Size 8mm, Pipe Size 1/2 In, Hex Size 24mm, Tube x BSPP Connection, Temp Range -4 To 175 Deg F, Material of Construction Nickel Plated Brass, Package Quantity 10

Reviews