Male Connector, Pipe Size 1/2 In, PK10

LEGRIS| Zoro #: G2325373| Mfr #: 3101 12 21

$136.27 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psiItem: Male ConnectorFitting Connection Type: Tube x Male BSPP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325373 Mfr #: 3101 12 21
Max. Pressure: 290 psiItem: Male Connector
Fitting Connection Type: Tube x Male BSPPTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 12mmHex Size: 24mm
Specific Fitting Shape: ConnectorBasic Fitting Material: Metal
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Connector
Country of Origin (subject to change): France

Description

Male Connector, Tube Size 12mm, Pipe Size 1/2 In, Tube To BSPP Connection, Material of Construction Nickel Plated Brass, Outside Dia 1/2 In, Hex Size 24mm, Length 29.5mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews