KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, Pipe Size 3/8 In, PK10

LEGRIS| Zoro #: G0709947| Mfr #: 3101 14 17

$73.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 22mm
Temp. Range: -4 Degrees to 175 Degrees F
Item: Male Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0709947 Mfr #: 3101 14 17
Hex Size: 22mmTemp. Range: -4 Degrees to 175 Degrees F
Item: Male ConnectorCountry of Origin (subject to change): France

Description

Male Connector, Tube Size 14mm, Pipe Size 3/8 In, Tube To BSPP Connection, Material of Construction Nickel Plated Brass, Outside Dia 3/8 In, Hex Size 22mm, Length 35mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews