HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Male Connector, Tube 10mm, Pipe 1/4In, PK10

LEGRIS| Zoro #: G0467397| Mfr #: 3175 10 13

$44.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Max. Pressure: 290 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467397 Mfr #: 3175 10 13
Tube Size: 10mmMax. Pressure: 290 psi
Color: BlackPipe Size: 1/4"
Basic Material: Plastic/Metal CombinationHex Size: 16mm
Connection Type: Tube x Male BSPTFittings Sub-Category: Adapters
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Connector
Body Material: Glass Filled Nylon and Nickel Plated BrassCountry of Origin (subject to change): Mexico

Description

Straight Male Connector, Tube Size 10mm, Pipe Size 1/4 In, Hex Size 16mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews