Male Connector, Tube 1/2 Pipe 1/2, PK10

LEGRIS| Zoro #: G2227057| Mfr #: 3175 62 21

$137.95 /pk

This item ships free. Details.Standard ground shipping.
Tube Size: 1/2"Special Features: With Thread SealantColor: Black
Save 15%. Sign up for Z-mail.


Zoro #: G2227057 Mfr #: 3175 62 21
Tube Size: 1/2"Special Features: With Thread Sealant
Color: BlackPipe Size: 1/2"
Connection Type: Tube x Male BSPTBasic Material: Plastic/Metal Combination
Hex Size: 24mmMax. Pressure: 290 psi
Fittings Sub-Category: AdaptersTemp. Range: -4 Degrees to 175 Degrees F
Item: Male ConnectorBody Material: Glass Filled Nylon and Nickel Plated Brass
Country of Origin (subject to change): Mexico


Straight Male Connector, Tube Size 1/2 In, Pipe Size 1/2 In, Hex Size 24mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10