KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Connector, Tube 12mm, Pipe 1/4In, PK10

LEGRIS| Zoro #: G0730107| Mfr #: 3175 12 13

$43.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730107 Mfr #: 3175 12 13
Max. Pressure: 290 psiConnection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 19mm
Pipe Size: 1/4"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Adapters
Item: Male ConnectorSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 12mm
Country of Origin (subject to change): Mexico

Description

Straight Male Connector, Tube Size 12mm, Pipe Size 1/4 In, Hex Size 19mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews