BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Male Connector, Tube 14mm, Pipe 1/2In, PK10

LEGRIS| Zoro #: G1371255| Mfr #: 3175 14 21

$114.29 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: With Thread SealantFittings Sub-Category: AdaptersItem: Male Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371255 Mfr #: 3175 14 21
Special Features: With Thread SealantFittings Sub-Category: Adapters
Item: Male ConnectorPipe Size: 1/2"
Connection Type: Tube x Male BSPTColor: Black
Temp. Range: -4 Degrees to 175 Degrees FTube Size: 14mm
Hex Size: 24mmBasic Material: Plastic/Metal Combination
Body Material: Glass Filled Nylon and Nickel Plated BrassMax. Pressure: 290 psi
Country of Origin (subject to change): France

Description

Straight Male Connector, Tube Size 14mm, Pipe Size 1/2 In, Hex Size 24mm, Tube x BSPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews